Men's Flame-Resistant Work Shirt, 8.5 cal/sq cm, M, Antistatic, Cotton, Aramid, Modacrylic, Nylon

  • Mfr # 10048689

  • Zoro # G312041729


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Color
Fluorescent Yellow
Fabric Weight
6 oz
ATPV Rating
8.5 cal/sq cm
Features
Greater Arm Mobility, Segmented Reflective Tape, Sun Protection Fabric, Water Repellent
Standards
ANSI, NFPA 70E (ASTM F1506), UL Classified to NFPA 2112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10048689
Zoro #
G312041729
UPC #
195696864477
Country of Origin
India

Dimensions

Size
M
Sleeve Length Type
Mid-Length
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Size - Body Type
Regular

Details

Item
Flame-Resistant Work Shirt
Color
Fluorescent Yellow
Fabric Weight
6 oz
ATPV Rating
8.5 cal/sq cm
Features
Greater Arm Mobility, Segmented Reflective Tape, Sun Protection Fabric, Water Repellent
Standards
ANSI, NFPA 70E (ASTM F1506), UL Classified to NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Antistatic, Cotton, Aramid, Modacrylic, Nylon
Gender
Men's
Neck Style
Collar
Closure Type
Button
Number of Pockets
2
ANSI Class
3
High-Visibility
Yes
Garment Type
Shirt
Back Stripe Pattern
X
Cuff Style
Button
Collar Style
Button Down
Shirt Style
Work Shirt

Description

ANSI Class 3, ATPV Rating 8.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button Down, Color Fluorescent Yellow, Fabric Weight 6 oz, Features Greater Arm Mobility, Segmented Reflective Tape, Sun Protection Fabric, Water Repellent, Closure Type Button, Gender Men's, High-Visibility Yes, Flame-Resistant Work Shirt, Material Trade Name Antistatic, Cotton, Aramid, Modacrylic, Nylon, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Neck Style Collar, Number of Pockets 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.