Zoro Homepage

Men's FR 1/4 Zip, Cotton, Zipper, Blue, L

  • Mfr # 10022333

  • Zoro # G602203448


product price: $139.95
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Blue
Fabric Weight
10 oz
Standards
CAT2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10022333
Zoro #
G602203448
UPC #
889359475529
Country of Origin
India

Dimensions

Size
L
Minimum Chest Size
41 in
Maximum Chest Size
44 in
Size - Body Type
Regular

Details

Item
FR 1/4 Zip
Color
Blue
Fabric Weight
10 oz
Standards
CAT2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
ATPV Rating
22 cal/sq cm
Material
Cotton
Closure Type
Zipper
Includes Hood
No
Number of Pockets
1
Sweatshirt Type
Quarter Zip
Collar Style
Standing Collar
Moisture-Wicking
Yes
Garment Type
Sweatshirt
Insulated for Cold Conditions
No
High-Visibility
No
Back Stripe Pattern
None
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Cuff Style
Ribbed
ANSI Class
Not Rated
Gender
Men's

Description

ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Blue, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 44 in, Minimum Chest Size 41 in, Moisture-Wicking Yes, Number of Pockets 1, Size L, Standards CAT2, NFPA 2112, NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.