Zoro Homepage

Men's FR Button Down Shirt, 8.9 cal/sq cm, S, Cotton

  • Mfr # 10012253

  • Zoro # G401935878


product price: $104.95
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot
Standards
NFPA 70E / NFPA 2112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012253
Zoro #
G401935878
UPC #
884849607398
Country of Origin
Nicaragua

Dimensions

Size
S
Maximum Waist Size
30 in
Sleeve Length Type
Long
Minimum Chest Size
35 in
Sleeve Length
33 1/4 in
Minimum Waist Size
29 in
Size - Body Type
Regular
Maximum Chest Size
37 in

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 6.5 oz, Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 37 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in, Minimum Waist Size 29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.