Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's FR Crew Longsleeve Tee, 8.7 cal/sq cm, 3XL, Cotton

  • Mfr # 10022329

  • Zoro # G401976192


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10022329
Zoro #
G401976192
UPC #
889359475284
Country of Origin
India

Dimensions

Size
3XL
Maximum Waist Size
51 in
Maximum Chest Size
55 in
Sleeve Length
37 1/2 in
Sleeve Length Type
Long
Size - Body Type
Regular
Minimum Chest Size
53 in
Minimum Waist Size
49 in

Details

Item
FR Crew Longsleeve Tee
Color
Gray
Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Back Stripe Pattern
None
Cuff Style
Rib Knit
Garment Type
Shirt
Shirt Style
T-Shirt
Pattern
Solid
Pocket Location
Chest
Collar Style
Crew Neck
High-Visibility
No
Number of Pockets
1
Neck Style
Crew Neck
ANSI Class
Not Rated

Description

ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray, Fabric Weight 6 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 55 in, Maximum Waist Size 51 in, Minimum Chest Size 53 in, Minimum Waist Size 49 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.