Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's FR Crew Longsleeve Tee, 8.7 cal/sq cm, L, Cotton

  • Mfr # 10022328

  • Zoro # G002149674


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10022328
Zoro #
G002149674
UPC #
889359475161
Country of Origin
India

Dimensions

Size
L
Maximum Waist Size
39 in
Sleeve Length Type
Long
Minimum Waist Size
35 in
Minimum Chest Size
42 in
Sleeve Length
35 1/2 in
Maximum Chest Size
44 in
Size - Body Type
Regular

Details

Item
FR Crew Longsleeve Tee
Color
Tan
Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Shirt Style
T-Shirt
Neck Style
Crew Neck
Collar Style
Crew Neck
Garment Type
Shirt
Pocket Location
Chest
Cuff Style
Rib Knit
Number of Pockets
1
High-Visibility
No
Pattern
Solid
ANSI Class
Not Rated
Back Stripe Pattern
None

Description

ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Tan, Fabric Weight 6 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 39 in, Minimum Chest Size 42 in, Minimum Waist Size 35 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.