Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's FR Crew Longsleeve Tee, 8.7 cal/sq cm, M, Cotton

  • Mfr # 10022328

  • Zoro # G101976058


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10022328
Zoro #
G101976058
UPC #
889359475154
Country of Origin
India

Dimensions

Size
M
Size - Body Type
Regular
Sleeve Length Type
Long
Minimum Waist Size
31 in
Maximum Waist Size
34 in
Sleeve Length
34 1/2 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in

Details

Item
FR Crew Longsleeve Tee
Color
Tan
Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Cuff Style
Rib Knit
Garment Type
Shirt
Neck Style
Crew Neck
Number of Pockets
1
ANSI Class
Not Rated
Pocket Location
Chest
Collar Style
Crew Neck
Pattern
Solid
Back Stripe Pattern
None
Shirt Style
T-Shirt
High-Visibility
No

Description

ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Tan, Fabric Weight 6 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 31 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.