Zoro Homepage

Men's FR Crew Longsleeve Tee, 8.7 cal/sq cm, S, Cotton

  • Mfr # 10022327

  • Zoro # G201976255


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10022327
Zoro #
G201976255
UPC #
889359475055
Country of Origin
India

Dimensions

Size
S
Minimum Chest Size
35 in
Minimum Waist Size
29 in
Sleeve Length Type
Long
Sleeve Length
33 1/4 in
Maximum Waist Size
30 in
Maximum Chest Size
37 in
Size - Body Type
Regular

Details

Item
FR Crew Longsleeve Tee
Color
Navy
Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Collar Style
Crew Neck
ANSI Class
Not Rated
High-Visibility
No
Back Stripe Pattern
None
Number of Pockets
1
Pocket Location
Chest
Pattern
Solid
Garment Type
Shirt
Shirt Style
T-Shirt
Cuff Style
Rib Knit
Neck Style
Crew Neck

Description

ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 37 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in, Minimum Waist Size 29 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.