Zoro Homepage

Men's FR Crew Longsleeve Tee, 8.7 cal/sq cm, S, Cotton

  • Mfr # 10022328

  • Zoro # G201976057


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Size
S
Color
Gray
Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Standards
NFPA 70E / NFPA 2112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10022328
Zoro #
G201976057
UPC #
889359475239
Country of Origin
India

Dimensions

Size
S
Maximum Chest Size
37 in
Minimum Chest Size
35 in
Sleeve Length Type
Long
Size - Body Type
Regular

Details

Item
FR Crew Longsleeve Tee
Color
Gray
Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
High-Visibility
No
Back Stripe Pattern
None
Collar Style
Crew Neck
Shirt Style
T-Shirt
ANSI Class
Not Rated
Garment Type
Shirt

Description

ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray, Fabric Weight 6 oz, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 37 in, Minimum Chest Size 35 in, Size S, Sleeve Length Type Long, Standards NFPA 70E / NFPA 2112, Size - Body Type Regular, Shirt Style T-Shirt, Garment Type Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.