Men's FR Crew Longsleeve Tee, 8.7 cal/sq cm, XL, Cotton

  • Mfr # 10022327

  • Zoro # G301976278


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10022327
Zoro #
G301976278
UPC #
889359475086
Country of Origin
India

Dimensions

Size
XL
Sleeve Length
36 in
Minimum Waist Size
41 in
Size - Body Type
Regular
Sleeve Length Type
Long
Minimum Chest Size
45 in
Maximum Waist Size
43 in
Maximum Chest Size
48 in

Details

Item
FR Crew Longsleeve Tee
Color
Navy
Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Collar Style
Crew Neck
Back Stripe Pattern
None
Neck Style
Crew Neck
Garment Type
Shirt
Pocket Location
Chest
Number of Pockets
1
Cuff Style
Rib Knit
Shirt Style
T-Shirt
Pattern
Solid
High-Visibility
No
ANSI Class
Not Rated

Description

ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 45 in, Minimum Waist Size 41 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.