Men's FR Crew Longsleeve Tee, 8.9 cal/sq cm, 3XL, Cotton

  • Mfr # 10023941

  • Zoro # G401976277


product price: $104.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10023941
Zoro #
G401976277
UPC #
889359624873
Country of Origin
Mexico

Dimensions

Size
3XL
Maximum Waist Size
51 in
Maximum Chest Size
55 in
Minimum Chest Size
53 in
Sleeve Length
37 1/2 in
Sleeve Length Type
Long
Minimum Waist Size
49 in
Size - Body Type
Regular

Details

Item
FR Crew Longsleeve Tee
Color
Maroon
Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Neck Style
Crew Neck
High-Visibility
No
Garment Type
Shirt
Moisture-Wicking
Yes
Cuff Style
Rib Knit
Collar Style
Crew Neck
Back Stripe Pattern
None
ANSI Class
Not Rated
Pattern
Solid
Shirt Style
T-Shirt

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Maroon, Fabric Weight 6.8 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.