Zoro Homepage

Men's FR Crew Longsleeve Tee, 8.9 cal/sq cm, L, Cotton

  • Mfr # 10019007

  • Zoro # G802567852


product price: $104.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10019007
Zoro #
G802567852
UPC #
889359167745
Country of Origin
Mexico

Dimensions

Size
L
Sleeve Length Type
Long
Maximum Waist Size
38 in
Size - Body Type
Tall
Maximum Chest Size
44 in
Sleeve Length
37 1/2 in
Minimum Waist Size
36 in
Minimum Chest Size
42 in

Details

Item
FR Crew Longsleeve Tee
Color
Navy
Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Cuff Style
Rib Knit
Collar Style
Crew Neck
Neck Style
Crew Neck
Back Stripe Pattern
None
Pattern
Solid
Shirt Style
T-Shirt
Garment Type
Shirt
Moisture-Wicking
Yes
High-Visibility
No
ANSI Class
Not Rated

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6.8 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.