Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's FR Crew Longsleeve Tee, 8.9 cal/sq cm, XL, Cotton

  • Mfr # 10019007

  • Zoro # G401976208


product price: $104.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10019007
Zoro #
G401976208
UPC #
889359167752
Country of Origin
Mexico

Dimensions

Size
XL
Sleeve Length Type
Long
Sleeve Length
38 1/2 in
Minimum Waist Size
40 in
Maximum Chest Size
48 in
Maximum Waist Size
42 in
Minimum Chest Size
46 in
Size - Body Type
Tall

Details

Item
FR Crew Longsleeve Tee
Color
Navy
Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
High-Visibility
No
Shirt Style
T-Shirt
Back Stripe Pattern
None
ANSI Class
Not Rated
Collar Style
Crew Neck
Garment Type
Shirt
Cuff Style
Rib Knit
Moisture-Wicking
Yes
Neck Style
Crew Neck
Pattern
Solid

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6.8 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.