Men's FR Durastretch Work Shirt, 16.4 cal/sq cm, 2XLT, Max Protect Inherent Crew

  • Mfr # 10039161

  • Zoro # G507454396


product price: $139.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7 oz
ATPV Rating
16.4 cal/sq cm
Features
FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10039161
Zoro #
G507454396
UPC #
195696003951
Country of Origin
Mexico

Dimensions

Size
2XLT
Sleeve Length Type
Long
Sleeve Length
4 1/2 in
Maximum Chest Size
52 in
Minimum Chest Size
49 in
Size - Body Type
Regular
Maximum Waist Size
46 in
Minimum Waist Size
44 in

Details

Item
FR Durastretch Work Shirt
Color
Navy
Fabric Weight
7 oz
ATPV Rating
16.4 cal/sq cm
Features
FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Max Protect Inherent Crew
Gender
Men's
ANSI Class
Not Rated
Pattern
Solid
Garment Type
Shirt
Pocket Location
Chest
Shirt Style
T-Shirt
Back Stripe Pattern
None
Moisture-Wicking
Yes
Neck Style
Crew Neck
High-Visibility
No
Number of Pockets
1
Collar Style
Crew Neck

Description

ANSI Class Not Rated, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 7 oz, Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Max Protect Inherent Crew, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Minimum Chest Size 49 in, Minimum Waist Size 44 in, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.