Men's FR Durastretch Work Shirt, 16.4 cal/sq cm, 4XL, Max Protect Inherent Crew

  • Mfr # 10039228

  • Zoro # G907454446


product price: $139.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7 oz
ATPV Rating
16.4 cal/sq cm
Features
FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10039228
Zoro #
G907454446
UPC #
195696009380
Country of Origin
Mexico

Dimensions

Size
4XL
Maximum Waist Size
55 in
Minimum Waist Size
53 in
Maximum Chest Size
59 in
Sleeve Length Type
Mid-Length
Minimum Chest Size
56 in
Sleeve Length
38 1/2 in
Size - Body Type
Regular

Details

Item
FR Durastretch Work Shirt
Color
Heather Gray
Fabric Weight
7 oz
ATPV Rating
16.4 cal/sq cm
Features
FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Max Protect Inherent Crew
Gender
Men's
Pattern
Solid
Garment Type
Shirt
Back Stripe Pattern
None
Moisture-Wicking
Yes
Shirt Style
T-Shirt
Pocket Location
Chest
ANSI Class
Not Rated
High-Visibility
No
Collar Style
Crew Neck
Number of Pockets
1
Neck Style
Crew Neck

Description

ANSI Class Not Rated, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Heather Gray, Fabric Weight 7 oz, Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Max Protect Inherent Crew, Maximum Chest Size 59 in, Maximum Waist Size 55 in, Minimum Chest Size 56 in, Minimum Waist Size 53 in, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.