Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's FR Durastretch Work Shirt, 16.4 cal/sq cm, LT, Max Protect Inherent Crew

  • Mfr # 10039228

  • Zoro # G508230364


product price: $139.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7 oz
ATPV Rating
16.4 cal/sq cm
Features
FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10039228
Zoro #
G508230364
UPC #
195696009281
Country of Origin
Mexico

Dimensions

Size
LT
Sleeve Length
37 1/2 in
Maximum Chest Size
44 in
Minimum Waist Size
36 in
Minimum Chest Size
42 in
Sleeve Length Type
Long
Maximum Waist Size
38 in
Size - Body Type
Tall

Details

Item
FR Durastretch Work Shirt
Color
Heather Gray
Fabric Weight
7 oz
ATPV Rating
16.4 cal/sq cm
Features
FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Max Protect Inherent Crew
Gender
Men's
Collar Style
Crew Neck
Neck Style
Crew Neck
Pocket Location
Chest
ANSI Class
Not Rated
Back Stripe Pattern
None
Shirt Style
T-Shirt
Number of Pockets
1
Garment Type
Shirt
High-Visibility
No
Pattern
Solid
Moisture-Wicking
Yes

Description

ANSI Class Not Rated, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Heather Gray, Fabric Weight 7 oz, Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR MAX PROTECT INHERENT TEE LONGSLEEVE, Material Trade Name Max Protect Inherent Crew, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.