This item is Discontinued.

Ariat Men's FR Durastretch Work Shirt, 8.1 cal/sq cm, 2XL, Stretch Logo Crew 10039294

Men's FR Durastretch Work Shirt, 8.1 cal/sq cm, 2XL, Stretch Logo Crew (Discontinued)

  • Mfr # 10039294
  • Zoro # G207454429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10039294
Zoro #
G207454429
UPC #
195696019693
Country of Origin
Mexico

Dimensions

Size
2XL
Maximum Chest Size
52 in
Minimum Waist Size
45 in
Minimum Chest Size
49 in
Sleeve Length Type
Mid-Length
Sleeve Length
36 1/2 in
Size - Body Type
Regular
Maximum Waist Size
47 in

Details

Item
FR Durastretch Work Shirt
Color
Navy
Fabric Weight
6 oz
ATPV Rating
8.1 cal/sq cm
Features
DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Stretch Logo Crew
Gender
Men's
Neck Style
Crew Neck
Shirt Style
T-Shirt
Garment Type
Shirt
High-Visibility
No
Number of Pockets
0
Back Stripe Pattern
None
Moisture-Wicking
Yes
Pattern
Logo
ANSI Class
Not Rated
Collar Style
Crew Neck

Description

ANSI Class Not Rated, ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6 oz, Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Stretch Logo Crew, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 49 in, Minimum Waist Size 45 in, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.