Men's FR Durastretch Work Shirt, 8.1 cal/sq cm, 3XL, Stretch Logo Crew

  • Mfr # 10039295

  • Zoro # G207977812


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6 oz
ATPV Rating
8.1 cal/sq cm
Features
DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10039295
Zoro #
G207977812
UPC #
195696019815
Country of Origin
Mexico

Dimensions

Size
3XL
Minimum Chest Size
53 in
Sleeve Length Type
Mid-Length
Minimum Waist Size
49 in
Size - Body Type
Regular
Sleeve Length
37 1/2 in
Maximum Waist Size
51 in
Maximum Chest Size
55 in

Details

Item
FR Durastretch Work Shirt
Color
Black/Lime
Fabric Weight
6 oz
ATPV Rating
8.1 cal/sq cm
Features
DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Stretch Logo Crew
Gender
Men's
Shirt Style
T-Shirt
Collar Style
Crew Neck
Garment Type
Shirt
High-Visibility
No
Moisture-Wicking
Yes
Number of Pockets
0
ANSI Class
Not Rated
Back Stripe Pattern
None
Pattern
Logo
Neck Style
Crew Neck

Description

ANSI Class Not Rated, ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Black/Lime, Fabric Weight 6 oz, Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR STRETCH LOGO TEE LONGSLEEVE, Material Trade Name Stretch Logo Crew, Maximum Chest Size 55 in, Maximum Waist Size 51 in, Minimum Chest Size 53 in, Minimum Waist Size 49 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.