Men's FR Durastretch Work Shirt, 8.1 cal/sq cm, 4XL, Stretch Logo Crew

  • Mfr # 10039294

  • Zoro # G207977805


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6 oz
ATPV Rating
8.1 cal/sq cm
Features
DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10039294
Zoro #
G207977805
UPC #
195696019716
Country of Origin
Mexico

Dimensions

Size
4XL
Minimum Chest Size
56 in
Sleeve Length Type
Mid-Length
Maximum Chest Size
59 in
Sleeve Length
38 1/2 in
Maximum Waist Size
55 in
Size - Body Type
Regular
Minimum Waist Size
53 in

Details

Item
FR Durastretch Work Shirt
Color
Navy
Fabric Weight
6 oz
ATPV Rating
8.1 cal/sq cm
Features
DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Stretch Logo Crew
Gender
Men's
Collar Style
Crew Neck
Pattern
Logo
Shirt Style
T-Shirt
Back Stripe Pattern
None
Number of Pockets
0
High-Visibility
No
Garment Type
Shirt
Neck Style
Crew Neck
Moisture-Wicking
Yes
ANSI Class
Not Rated

Description

ANSI Class Not Rated, ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6 oz, Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR STRETCH LOGO TEE LONGSLEEVE, Material Trade Name Stretch Logo Crew, Maximum Chest Size 59 in, Maximum Waist Size 55 in, Minimum Chest Size 56 in, Minimum Waist Size 53 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.