Zoro Homepage

Men's FR Durastretch Work Shirt, 8.1 cal/sq cm, M, Stretch Logo Crew

  • Mfr # 10039295

  • Zoro # G207454443


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6 oz
ATPV Rating
8.1 cal/sq cm
Features
DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10039295
Zoro #
G207454443
UPC #
195696019778
Country of Origin
Mexico

Dimensions

Size
M
Sleeve Length Type
Mid-Length
Minimum Waist Size
31 in
Maximum Chest Size
40 in
Minimum Chest Size
37 in
Maximum Waist Size
34 in
Sleeve Length
34 1/2 in
Size - Body Type
Regular

Details

Item
FR Durastretch Work Shirt
Color
Black/Lime
Fabric Weight
6 oz
ATPV Rating
8.1 cal/sq cm
Features
DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Stretch Logo Crew
Gender
Men's
ANSI Class
Not Rated
Collar Style
Crew Neck
High-Visibility
No
Neck Style
Crew Neck
Moisture-Wicking
Yes
Pattern
Logo
Garment Type
Shirt
Back Stripe Pattern
None
Number of Pockets
0
Shirt Style
T-Shirt

Description

ANSI Class Not Rated, ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Black/Lime, Fabric Weight 6 oz, Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Stretch Logo Crew, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 37 in, Minimum Waist Size 31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.