Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's FR Durastretch Work Shirt, 8.1 cal/sq cm, XLT, Stretch Logo Crew

  • Mfr # 10039295

  • Zoro # G307977798


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6 oz
ATPV Rating
8.1 cal/sq cm
Features
DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10039295
Zoro #
G307977798
UPC #
195696019730
Country of Origin
Mexico

Dimensions

Size
XLT
Maximum Waist Size
42 in
Minimum Waist Size
40 in
Sleeve Length Type
Long
Minimum Chest Size
46 in
Maximum Chest Size
48 in
Size - Body Type
Regular
Sleeve Length
38 1/2 in

Details

Item
FR Durastretch Work Shirt
Color
Black/Lime
Fabric Weight
6 oz
ATPV Rating
8.1 cal/sq cm
Features
DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Stretch Logo Crew
Gender
Men's
Shirt Style
T-Shirt
Number of Pockets
0
Back Stripe Pattern
None
Neck Style
Crew Neck
ANSI Class
Not Rated
Pattern
Logo
Garment Type
Shirt
Moisture-Wicking
Yes
High-Visibility
No
Collar Style
Crew Neck

Description

ANSI Class Not Rated, ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Black/Lime, Fabric Weight 6 oz, Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR STRETCH LOGO TEE LONGSLEEVE, Material Trade Name Stretch Logo Crew, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.