Men's FR Durastretch Work Shirt, 8.3 cal/sq cm, 3XLT, DuraStretch Work Shirt

  • Mfr # 10027887

  • Zoro # G508644314


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7 oz
ATPV Rating
8.3 cal/sq cm
Features
Greater Arm Mobility for Freedom of Movement
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10027887
Zoro #
G508644314
UPC #
889359964269
Country of Origin
India

Dimensions

Size
3XLT
Sleeve Length Type
Long
Minimum Waist Size
48 in
Sleeve Length
5 1/2 in
Maximum Chest Size
55 in
Maximum Waist Size
50 in
Size - Body Type
Regular
Minimum Chest Size
53 in

Details

Item
FR Durastretch Work Shirt
Color
White Multi
Fabric Weight
7 oz
ATPV Rating
8.3 cal/sq cm
Features
Greater Arm Mobility for Freedom of Movement
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
DuraStretch Work Shirt
Gender
Men's
Moisture-Wicking
No
ANSI Class
Not Rated
Number of Pockets
1
Cuff Style
Adjustable
Shirt Style
Work Shirt
Collar Style
Button-Down
Back Stripe Pattern
None
High-Visibility
No
Pattern
Twill
Neck Style
Collar
Garment Type
Shirt
Closure Type
Buttons
Pocket Location
Left Chest

Description

ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color White Multi, Fabric Weight 7 oz, Features Greater Arm Mobility for Freedom of Movement, Closure Type Buttons, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name DuraStretch Work Shirt, Maximum Chest Size 55 in, Maximum Waist Size 50 in, Minimum Chest Size 53 in, Minimum Waist Size 48 in, Moisture-Wicking No, Neck Style Collar, Number of Pockets 1, Pattern Twill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.