Men's FR Durastretch Work Shirt, 8.3 cal/sq cm, 4XL, DuraStretch Work Shirt

  • Mfr # 10027887

  • Zoro # G507977826


product price:  $109.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7 oz
ATPV Rating
8.3 cal/sq cm
Features
Greater Arm Mobility for Freedom of Movement
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10027887
Zoro #
G507977826
UPC #
889359964221
Country of Origin
India

Dimensions

Size
4XL
Maximum Chest Size
59 in
Minimum Chest Size
56 in
Sleeve Length Type
Mid-Length
Sleeve Length
38 1/2 in
Size - Body Type
Regular
Minimum Waist Size
53 in
Maximum Waist Size
55 in

Details

Item
FR Durastretch Work Shirt
Color
White Multi
Fabric Weight
7 oz
ATPV Rating
8.3 cal/sq cm
Features
Greater Arm Mobility for Freedom of Movement
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
DuraStretch Work Shirt
Gender
Men's
Pattern
Twill
Cuff Style
Adjustable
Collar Style
Button-Down
Neck Style
Collar
High-Visibility
No
ANSI Class
Not Rated
Shirt Style
Work Shirt
Moisture-Wicking
No
Pocket Location
Left Chest
Number of Pockets
1
Closure Type
Buttons
Back Stripe Pattern
None
Garment Type
Shirt

Description

ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color White Multi, Fabric Weight 7 oz, Features Greater Arm Mobility for Freedom of Movement, Closure Type Buttons, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name DuraStretch Work Shirt, Maximum Chest Size 59 in, Maximum Waist Size 55 in, Minimum Chest Size 56 in, Minimum Waist Size 53 in, Moisture-Wicking No, Neck Style Collar, Number of Pockets 1, Pattern Twill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.