Men's FR Durastretch Work Shirt, 8.3 cal/sq cm, M, DuraStretch Work Shirt

  • Mfr # 10027887

  • Zoro # G307454374


product price: $109.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7 oz
ATPV Rating
8.3 cal/sq cm
Features
Greater Arm Mobility for Freedom of Movement
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10027887
Zoro #
G307454374
UPC #
889359964177
Country of Origin
India

Dimensions

Size
M
Maximum Chest Size
40 in
Maximum Waist Size
34 in
Minimum Chest Size
37 in
Sleeve Length Type
Mid-Length
Sleeve Length
34 1/2 in
Minimum Waist Size
31 in
Size - Body Type
Regular

Details

Item
FR Durastretch Work Shirt
Color
White Multi
Fabric Weight
7 oz
ATPV Rating
8.3 cal/sq cm
Features
Greater Arm Mobility for Freedom of Movement
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
DuraStretch Work Shirt
Gender
Men's
Back Stripe Pattern
None
Moisture-Wicking
No
Neck Style
Collar
Garment Type
Shirt
Number of Pockets
1
Cuff Style
Adjustable
Pocket Location
Left Chest
ANSI Class
Not Rated
Shirt Style
Work Shirt
Collar Style
Button-Down
High-Visibility
No
Closure Type
Buttons
Pattern
Twill

Description

ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color White Multi, Fabric Weight 7 oz, Features Greater Arm Mobility for Freedom of Movement, Closure Type Buttons, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name DuraStretch Work Shirt, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 37 in, Minimum Waist Size 31 in, Moisture-Wicking No, Neck Style Collar, Number of Pockets 1, Pattern Twill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.