Men's FR Durastretch Work Shirt, 8.3 cal/sq cm, XL, DuraStretch Work Shirt

  • Mfr # 10027887

  • Zoro # G107454376


product price: $109.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7 oz
ATPV Rating
8.3 cal/sq cm
Features
Greater Arm Mobility for Freedom of Movement
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10027887
Zoro #
G107454376
UPC #
889359964191
Country of Origin
India

Dimensions

Size
XL
Sleeve Length Type
Mid-Length
Minimum Waist Size
41 in
Maximum Waist Size
43 in
Size - Body Type
Regular
Minimum Chest Size
45 in
Maximum Chest Size
48 in
Sleeve Length
36 in

Details

Item
FR Durastretch Work Shirt
Color
White Multi
Fabric Weight
7 oz
ATPV Rating
8.3 cal/sq cm
Features
Greater Arm Mobility for Freedom of Movement
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
DuraStretch Work Shirt
Gender
Men's
High-Visibility
No
Back Stripe Pattern
None
Collar Style
Button-Down
Moisture-Wicking
No
Pocket Location
Left Chest
Garment Type
Shirt
Shirt Style
Work Shirt
ANSI Class
Not Rated
Neck Style
Collar
Closure Type
Buttons
Number of Pockets
1
Cuff Style
Adjustable
Pattern
Twill

Description

ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color White Multi, Fabric Weight 7 oz, Features Greater Arm Mobility for Freedom of Movement, Closure Type Buttons, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name DuraStretch Work Shirt, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 45 in, Minimum Waist Size 41 in, Moisture-Wicking No, Neck Style Collar, Number of Pockets 1, Pattern Twill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.