Men's FR Durastretch Work Shirt, 8.3 cal/sq cm, XLT, DuraStretch Work Shirt

  • Mfr # 10027887

  • Zoro # G407454380


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7 oz
ATPV Rating
8.3 cal/sq cm
Features
Greater Arm Mobility for Freedom of Movement
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10027887
Zoro #
G407454380
UPC #
889359964245
Country of Origin
India

Dimensions

Size
XLT
Sleeve Length Type
Long
Minimum Waist Size
40 in
Sleeve Length
38 1/2 in
Minimum Chest Size
46 in
Maximum Waist Size
42 in
Size - Body Type
Regular
Maximum Chest Size
48 in

Details

Item
FR Durastretch Work Shirt
Color
White Multi
Fabric Weight
7 oz
ATPV Rating
8.3 cal/sq cm
Features
Greater Arm Mobility for Freedom of Movement
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
DuraStretch Work Shirt
Gender
Men's
Moisture-Wicking
No
Garment Type
Shirt
Back Stripe Pattern
None
Pattern
Twill
Collar Style
Button-Down
Pocket Location
Left Chest
Shirt Style
Work Shirt
ANSI Class
Not Rated
High-Visibility
No
Closure Type
Buttons
Neck Style
Collar
Cuff Style
Adjustable
Number of Pockets
1

Description

ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color White Multi, Fabric Weight 7 oz, Features Greater Arm Mobility for Freedom of Movement, Closure Type Buttons, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name DuraStretch Work Shirt, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Moisture-Wicking No, Neck Style Collar, Number of Pockets 1, Pattern Twill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.