Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's FR Durastretch Work Shirt, 8.9 cal/sq cm, 2XL, AC Crew

  • Mfr # 10039398

  • Zoro # G607454432


product price: $104.95
/ea
Free Shipping & Returns

Key Features

Color
Steel Blue
Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Permanently Flame Resistant, Taped Inside Back Seam, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Standards
NFPA 2112, NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10039398
Zoro #
G607454432
UPC #
195696027155
Country of Origin
Mexico

Dimensions

Size
2XL
Size - Body Type
Regular
Minimum Chest Size
49 in
Maximum Chest Size
52 in
Maximum Waist Size
47 in
Minimum Waist Size
45 in
Sleeve Length Type
Mid-Length
Sleeve Length
36 1/2 in

Details

Item
FR Durastretch Work Shirt
Color
Steel Blue
Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Permanently Flame Resistant, Taped Inside Back Seam, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
AC Crew
Gender
Men's
Moisture-Wicking
Yes
High-Visibility
No
Shirt Style
T-Shirt
ANSI Class
Not Rated
Garment Type
Shirt
Back Stripe Pattern
None
Neck Style
Crew Neck
Collar Style
Crew Neck
Pattern
Solid
Number of Pockets
0

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Steel Blue, Fabric Weight 6.8 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Permanently Flame Resistant, Taped Inside Back Seam, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Closure Type Not Applicable, Gender Men's, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.