Shop ARIAT
See all product information
Create Account
Men's FR Durastretch Work Shirt, 8.9 cal/sq cm, LT, AC Crew
Mfr # 10039398
Zoro # G007454421
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Color
Steel Blue
Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Permanently Flame Resistant, Taped Inside Back Seam, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Standards
NFPA 2112, NFPA 70E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10039398
- Zoro #
- G007454421
- UPC #
- 195696027070
- Country of Origin
- Mexico
- Item
- FR Durastretch Work Shirt
- Color
- Steel Blue
- Fabric Weight
- 6.8 oz
- ATPV Rating
- 8.9 cal/sq cm
- Features
- Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Permanently Flame Resistant, Taped Inside Back Seam, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
- Standards
- NFPA 2112, NFPA 70E
- Arc Flash PPE Category
- 2
- Material Trade Name
- AC Crew
- Gender
- Men's
- Shirt Style
- T-Shirt
- Collar Style
- Crew Neck
- Pattern
- Solid
- Moisture-Wicking
- Yes
- Back Stripe Pattern
- None
- ANSI Class
- Not Rated
- Number of Pockets
- 0
- High-Visibility
- No
- Neck Style
- Crew Neck
- Garment Type
- Shirt
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Steel Blue, Fabric Weight 6.8 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Permanently Flame Resistant, Taped Inside Back Seam, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Closure Type Not Applicable, Gender Men's, High-Visibility No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.