Men's FR Durastretch Work Shirt, 9.7 cal/sq cm, 3XL, Vented Work Shirt

  • Mfr # 10035432

  • Zoro # G407454410


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6 oz
ATPV Rating
9.7 cal/sq cm
Features
Back Vent with Mesh Lining, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Sun Protection Fabric Provides Protection from Ultraviolet Rays, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10035432
Zoro #
G407454410
UPC #
192904640885
Country of Origin
Nicaragua

Dimensions

Size
3XL
Sleeve Length
37 1/2 in
Maximum Chest Size
55 in
Size - Body Type
Regular
Minimum Chest Size
53 in
Sleeve Length Type
Mid-Length
Minimum Waist Size
49 in
Maximum Waist Size
51 in

Details

Item
FR Durastretch Work Shirt
Color
Malbec
Fabric Weight
6 oz
ATPV Rating
9.7 cal/sq cm
Features
Back Vent with Mesh Lining, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Sun Protection Fabric Provides Protection from Ultraviolet Rays, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Vented Work Shirt
Gender
Men's
Shirt Style
Work Shirt
Pocket Location
Front Chest
Garment Type
Shirt
Closure Type
Buttons
Moisture-Wicking
Yes
Back Stripe Pattern
None
Cuff Style
Adjustable
Collar Style
Button-Down
Pattern
Solid
Number of Pockets
2
High-Visibility
No
Neck Style
Collar
ANSI Class
Not Rated

Description

ANSI Class Not Rated, ATPV Rating 9.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Malbec, Fabric Weight 6 oz, Features Back Vent with Mesh Lining, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Sun Protection Fabric Provides Protection from Ultraviolet Rays, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Closure Type Buttons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.