Men's FR Durastretch Work Shirt, 9.7 cal/sq cm, 4XL, Vented Work Shirt

  • Mfr # 10035433

  • Zoro # G407454427


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6 oz
ATPV Rating
9.7 cal/sq cm
Features
Back Vent with Mesh Lining, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Sun Protection Fabric Provides Protection from Ultraviolet Rays, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10035433
Zoro #
G407454427
UPC #
192904647600
Country of Origin
Nicaragua

Dimensions

Size
4XL
Maximum Waist Size
55 in
Maximum Chest Size
59 in
Size - Body Type
Regular
Minimum Waist Size
53 in
Sleeve Length
38 1/2 in
Minimum Chest Size
56 in
Sleeve Length Type
Mid-Length

Details

Item
FR Durastretch Work Shirt
Color
Steel Blue
Fabric Weight
6 oz
ATPV Rating
9.7 cal/sq cm
Features
Back Vent with Mesh Lining, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Sun Protection Fabric Provides Protection from Ultraviolet Rays, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Vented Work Shirt
Gender
Men's
ANSI Class
Not Rated
Cuff Style
Adjustable
High-Visibility
No
Pocket Location
Front Chest
Neck Style
Collar
Collar Style
Button-Down
Garment Type
Shirt
Pattern
Solid
Shirt Style
Work Shirt
Moisture-Wicking
Yes
Back Stripe Pattern
None
Number of Pockets
2
Closure Type
Buttons

Description

ANSI Class Not Rated, ATPV Rating 9.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Steel Blue, Fabric Weight 6 oz, Features Back Vent with Mesh Lining, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Sun Protection Fabric Provides Protection from Ultraviolet Rays, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Closure Type Buttons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.