Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's FR Durastretch Work Shirt, 9.7 cal/sq cm, M, Vented Work Shirt

  • Mfr # 10035432

  • Zoro # G807454416


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6 oz
ATPV Rating
9.7 cal/sq cm
Features
Back Vent with Mesh Lining, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Sun Protection Fabric Provides Protection from Ultraviolet Rays, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10035432
Zoro #
G807454416
UPC #
192904640847
Country of Origin
Nicaragua

Dimensions

Size
M
Minimum Waist Size
31 in
Minimum Chest Size
37 in
Sleeve Length Type
Mid-Length
Sleeve Length
34 1/2 in
Maximum Chest Size
40 in
Maximum Waist Size
34 in
Size - Body Type
Regular

Details

Item
FR Durastretch Work Shirt
Color
Malbec
Fabric Weight
6 oz
ATPV Rating
9.7 cal/sq cm
Features
Back Vent with Mesh Lining, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Sun Protection Fabric Provides Protection from Ultraviolet Rays, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Vented Work Shirt
Gender
Men's
Moisture-Wicking
Yes
Garment Type
Shirt
ANSI Class
Not Rated
Pattern
Solid
Collar Style
Button-Down
Closure Type
Buttons
High-Visibility
No
Pocket Location
Front Chest
Neck Style
Collar
Number of Pockets
2
Shirt Style
Work Shirt
Back Stripe Pattern
None
Cuff Style
Adjustable

Description

ANSI Class Not Rated, ATPV Rating 9.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Malbec, Fabric Weight 6 oz, Features Back Vent with Mesh Lining, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Sun Protection Fabric Provides Protection from Ultraviolet Rays, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Closure Type Buttons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.