Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's FR Henley Longsleeve Tee, 8.9 cal/sq cm, 2XL, Cotton

  • Mfr # 10013518

  • Zoro # G401976376


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10013518
Zoro #
G401976376
UPC #
884849707555
Country of Origin
Mexico

Dimensions

Size
2XL
Sleeve Length Type
Long
Size - Body Type
Regular
Sleeve Length
36 1/2 in
Minimum Waist Size
45 in
Minimum Chest Size
49 in
Maximum Chest Size
52 in
Maximum Waist Size
47 in

Details

Item
FR Henley Longsleeve Tee
Color
Navy
Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Back Stripe Pattern
None
ANSI Class
Not Rated
Moisture-Wicking
Yes
High-Visibility
No
Collar Style
Crew Neck
Pattern
Solid
Cuff Style
Rib Knit
Shirt Style
Henley
Garment Type
Shirt
Closure Type
Buttons

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6.8 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam, Closure Type Buttons, Gender Men's, High-Visibility No, FR Henley Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 49 in, Minimum Waist Size 45 in, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.