Zoro Homepage

Men's FR Henley Longsleeve Tee, Buttons, Gray, XL

  • Mfr # 10013519

  • Zoro # G901968819


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10013519
Zoro #
G901968819
UPC #
884849707593
Country of Origin
Mexico

Dimensions

Size
XL
Minimum Waist Size
41 in
Maximum Chest Size
48 in
Maximum Waist Size
43 in
Sleeve Length Type
Long
Minimum Chest Size
45 in
Sleeve Length
36 in
Size - Body Type
Regular

Details

Item
FR Henley Longsleeve Tee
Color
Gray
Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Pattern
Solid
ANSI Class
Not Rated
Garment Type
Shirt
Collar Style
Crew Neck
Shirt Style
Henley
Back Stripe Pattern
None
Moisture-Wicking
Yes
Cuff Style
Rib Knit
Closure Type
Buttons
High-Visibility
No

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray, Fabric Weight 6.8 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam, Closure Type Buttons, Gender Men's, High-Visibility No, FR Henley Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 45 in, Minimum Waist Size 41 in, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.