Zoro Homepage

Men's FR Henley Longsleeve Tee, Buttons, Navy, S

  • Mfr # 10013518

  • Zoro # G801968674


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Size
S
Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
Standards
NFPA 70E / NFPA 2112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10013518
Zoro #
G801968674
UPC #
884849707517
Country of Origin
Mexico

Dimensions

Size
S
Maximum Waist Size
30 in
Size - Body Type
Regular
Maximum Chest Size
37 in
Minimum Waist Size
29 in
Minimum Chest Size
35 in
Sleeve Length Type
Long
Sleeve Length
33 1/4 in

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6.8 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam, Closure Type Buttons, Gender Men's, High-Visibility No, FR Henley Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 37 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in, Minimum Waist Size 29 in, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.