Men's FR Hi-Vis Longsleeve Tee, 16.4 cal/sq cm, M, Pique

  • Mfr # 10025432

  • Zoro # G801976495


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
Fabric Weight
7 oz
ATPV Rating
16.4 cal/sq cm
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10025432
Zoro #
G801976495
UPC #
889359746841
Country of Origin
Mexico

Dimensions

Size
M
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Size - Body Type
Regular
Sleeve Length Type
Long

Details

Item
FR Hi-Vis Longsleeve Tee
Color
Lime
Fabric Weight
7 oz
ATPV Rating
16.4 cal/sq cm
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Pique
Gender
Men's
Shirt Style
T-Shirt
ANSI Class
3
Back Stripe Pattern
U
Collar Style
Crew Neck
Protection Type
High-Visibility
Garment Type
Shirt
High-Visibility
Yes

Description

ANSI Class 3, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Lime, Fabric Weight 7 oz, Gender Men's, High-Visibility Yes, FR Hi-Vis Longsleeve Tee, Material Trade Name Pique, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Protection Type High-Visibility, Size M, Sleeve Length Type Long, Standards NFPA 70E / NFPA 2112, Back Stripe Pattern U, Size - Body Type Regular, Shirt Style T-Shirt, Garment Type Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.