Men's FRCombat Stretch Patriot Work Shirt, 8.3 cal/sq cm, 3XL, Ultrasoft

  • Mfr # 10035420

  • Zoro # G507454457


product price:  $129.95
/ea
Free Shipping & Returns

Key Features

Color
Silver Fox
Fabric Weight
6 oz
ATPV Rating
8.3 cal/sq cm
Features
Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Screen Printed US Flag at Shoulder, Stretch Side and Back Panels, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Standards
NFPA 2112, NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10035420
Zoro #
G507454457
UPC #
192904648324
Country of Origin
Mexico

Dimensions

Size
3XL
Sleeve Length Type
Mid-Length
Sleeve Length
37 1/2 in
Maximum Chest Size
55 in
Size - Body Type
Regular
Minimum Waist Size
49 in
Maximum Waist Size
51 in
Minimum Chest Size
53 in

Details

Item
FRCombat Stretch Patriot Work Shirt
Color
Silver Fox
Fabric Weight
6 oz
ATPV Rating
8.3 cal/sq cm
Features
Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Screen Printed US Flag at Shoulder, Stretch Side and Back Panels, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Ultrasoft
Gender
Men's
Cuff Style
Open
Insulated for Cold Conditions
No
Closure Type
Zipper
Number of Pockets
0
Hood Style
No Hood
High-Visibility
No
Back Stripe Pattern
None
Sweatshirt Type
Zip Work Shirt
Pattern
Stretch Patriot
Includes Hood
No
Garment Type
Sweatshirt
Pocket Location
None
ANSI Class
Not Rated
Includes Hood Drawstrings
No
Collar Style
Mock
Neck Style
Collar
Waist Style
Open
Moisture-Wicking
Yes

Description

ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Mock, Color Silver Fox, Fabric Weight 6 oz, Features Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Screen Printed US Flag at Shoulder, Stretch Side and Back Panels, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Closure Type Zipper, Gender Men's, High-Visibility No, Hood Style No Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.