Men's FRCombat Stretch Patriot Work Shirt, 8.3 cal/sq cm, 4XL, Ultrasoft

  • Mfr # 10035420

  • Zoro # G807454386


product price:  $129.95
/ea
Free Shipping & Returns

Key Features

Color
Silver Fox
Fabric Weight
6 oz
ATPV Rating
8.3 cal/sq cm
Features
Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Screen Printed US Flag at Shoulder, Stretch Side and Back Panels, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Standards
NFPA 2112, NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10035420
Zoro #
G807454386
UPC #
192904648331
Country of Origin
Mexico

Dimensions

Size
4XL
Maximum Waist Size
55 in
Maximum Chest Size
59 in
Minimum Chest Size
56 in
Size - Body Type
Regular
Sleeve Length Type
Mid-Length
Sleeve Length
38 1/2 in
Minimum Waist Size
53 in

Details

Item
FRCombat Stretch Patriot Work Shirt
Color
Silver Fox
Fabric Weight
6 oz
ATPV Rating
8.3 cal/sq cm
Features
Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Screen Printed US Flag at Shoulder, Stretch Side and Back Panels, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Ultrasoft
Gender
Men's
Closure Type
Zipper
Includes Hood
No
Back Stripe Pattern
None
Hood Style
No Hood
Pocket Location
None
Moisture-Wicking
Yes
Collar Style
Mock
ANSI Class
Not Rated
Cuff Style
Open
Garment Type
Sweatshirt
Includes Hood Drawstrings
No
High-Visibility
No
Pattern
Stretch Patriot
Number of Pockets
0
Insulated for Cold Conditions
No
Waist Style
Open
Neck Style
Collar
Sweatshirt Type
Zip Work Shirt

Description

ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Mock, Color Silver Fox, Fabric Weight 6 oz, Features Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Screen Printed US Flag at Shoulder, Stretch Side and Back Panels, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Closure Type Zipper, Gender Men's, High-Visibility No, Hood Style No Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.