Men's Hiker Shoe, 10 1/2 EE, Leather, Natural Brown, 10060891

  • Mfr # 10060891

  • Zoro # G615371813


product price: $169.95
/pr
Free Shipping & Returns

Key Features

Color
Natural Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10060891
Zoro #
G615371813
UPC #
197318461170
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
EE
Overall Height
11 in

Details

Item
Hiker Shoe
Color
Natural Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
10060891
Maximum Heat Rating
572 Degrees F
Metatarsal Guard
No
Toe Shape
Round
Midsole Technology
FLX Foam, Lightweight, Shock-Absorbing
Removable Insole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 35)
Wide Toe Cap
No
Style Family
Hiker Shoe
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Construction
Cemented
Toe Cap Material
Composite
Outsole Technology
Duratread(TM)
Static Dissipative
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Midsole Material
EVA, Rubber
Conductive
No
Ninety-Degree Heel
No
All-Leather Upper
Yes
For Outdoor Traction
No
Liner Technology
Moisture Wicking
Gender
Men's
Heel Definition
Flat Heel
Electrical Hazard Rated
No
Liner Material
Polyester
Non-Marking Sole
No
Closure
Lace Up
Insole Technology
Cushioned
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Shank Material
Nylon

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Natural Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative Yes, Style Number 10060891, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.