Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hiker Shoe, 10 EE, Leather, Natural Brown, 10060891

  • Mfr # 10060891

  • Zoro # G415371808


product price: $169.95
/pr
Free Shipping & Returns

Key Features

Color
Natural Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10060891
Zoro #
G415371808
UPC #
197318461163
Country of Origin
Bangladesh

Dimensions

Size
10
Width
EE
Overall Height
11 in

Details

Item
Hiker Shoe
Color
Natural Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
10060891
All-Leather Upper
Yes
Ninety-Degree Heel
No
Shank Material
Nylon
For Outdoor Traction
No
Electrical Hazard Rated
No
Liner Material
Polyester
Static Dissipative
No
Midsole Material
EVA, Rubber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 35)
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
572 Degrees F
Wide Toe Cap
No
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Toe Shape
Round
Non Metallic Upper
Yes
Gender
Men's
Insole Technology
Cushioned
Metal Chip-Resisting Sole
No
Outsole Technology
Duratread(TM)
Insole Material
Polyurethane
Construction
Cemented
Liner Technology
Moisture Wicking
Removable Insole
No
Style Family
Hiker Shoe
Non-Marking Sole
No
Conductive
No
Completely Non Metallic
Yes
Midsole Technology
FLX Foam, Lightweight, Shock-Absorbing
Metatarsal Guard
No
Puncture-Resistant Sole
No
Closure
Lace Up
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Natural Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 10, Static Dissipative Yes, Style Number 10060891, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.