Men's Hiker Shoe, 11 1/2 EE, Leather, Natural Brown, 10060891

  • Mfr # 10060891

  • Zoro # G315371823


product price:  $169.95
/pr
Free Shipping & Returns

Key Features

Color
Natural Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10060891
Zoro #
G315371823
UPC #
197318461194
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
EE
Overall Height
11 in

Details

Item
Hiker Shoe
Color
Natural Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
10060891
Insole Technology
Cushioned
Metatarsal Guard
No
Insole Material
Polyurethane
All-Leather Upper
Yes
Liner Material
Polyester
Toe Cap Material
Composite
Removable Insole
No
Outsole Technology
Duratread(TM)
Style Family
Hiker Shoe
Conductive
No
Non-Marking Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Non Metallic Upper
Yes
Construction
Cemented
Midsole Material
EVA, Rubber
Static Dissipative
No
Ninety-Degree Heel
No
Wide Toe Cap
No
Gender
Men's
Toe Shape
Round
Puncture-Resistant Sole
No
Shank Material
Nylon
Midsole Technology
FLX Foam, Lightweight, Shock-Absorbing
Closure
Lace Up
Electrical Hazard Rated
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
572 Degrees F
Liner Technology
Moisture Wicking
Completely Non Metallic
Yes
For Outdoor Traction
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 35)

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Natural Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative Yes, Style Number 10060891, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.