Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hiker Shoe, 16 D, Leather, Natural Brown, 10060891

  • Mfr # 10060891

  • Zoro # G515371821


product price: $169.95
/pr
Free Shipping & Returns

Key Features

Color
Natural Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10060891
Zoro #
G515371821
UPC #
197318461071
Country of Origin
Bangladesh

Dimensions

Size
16
Width
D
Overall Height
11 in

Details

Item
Hiker Shoe
Color
Natural Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
10060891
Chemical-Resisting Sole
Yes
For Outdoor Traction
No
Metatarsal Guard
No
Style Family
Hiker Shoe
Non-Marking Sole
No
Liner Material
Polyester
Ninety-Degree Heel
No
Gender
Men's
Toe Shape
Round
Maximum Heat Rating
572 Degrees F
Static Dissipative
No
Liner Technology
Moisture Wicking
Closure
Lace Up
Metal Chip-Resisting Sole
No
Midsole Technology
FLX Foam, Lightweight, Shock-Absorbing
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Midsole Material
EVA, Rubber
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Best
Removable Insole
No
Construction
Cemented
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 35)
All-Leather Upper
Yes
Wide Toe Cap
No
Electrical Hazard Rated
No
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Heel Definition
Flat Heel
Shank Material
Nylon
Insole Technology
Cushioned
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Outsole Technology
Duratread(TM)

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Natural Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 16, Static Dissipative Yes, Style Number 10060891, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.