Men's Hiker Shoe, 5 1/2 D, Leather, Natural Brown, 10060891

  • Mfr # 10060891

  • Zoro # G315371816


product price: $169.95
/pr
Free Shipping & Returns

Key Features

Color
Natural Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10060891
Zoro #
G315371816
UPC #
197318460906
Country of Origin
Bangladesh

Dimensions

Size
5 1/2
Width
D
Overall Height
11 in

Details

Item
Hiker Shoe
Color
Natural Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
10060891
Toe Cap Material
Composite
Non-Marking Sole
No
Style Family
Hiker Shoe
Completely Non Metallic
Yes
Removable Insole
No
Toe Shape
Round
Non Metallic Upper
Yes
Conductive
No
Electrical Hazard Rated
No
Closure
Lace Up
Wide Toe Cap
No
Chemical-Resisting Sole
Yes
Shank Material
Nylon
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
No
Static Dissipative
No
Midsole Technology
FLX Foam, Lightweight, Shock-Absorbing
Ninety-Degree Heel
No
Outsole Technology
Duratread(TM)
Puncture-Resistant Sole
No
Metatarsal Guard
No
Construction
Cemented
Midsole Material
EVA, Rubber
Insole Technology
Cushioned
Liner Material
Polyester
All-Leather Upper
Yes
Gender
Men's
For Outdoor Traction
No
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 35)
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Natural Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 5 1/2, Static Dissipative Yes, Style Number 10060891, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.