Men's Hiker Shoe, 6 1/2 EE, Leather, Natural Brown, 10060891

  • Mfr # 10060891

  • Zoro # G115371818


product price:  $169.95
/pr
Free Shipping & Returns

Key Features

Color
Natural Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10060891
Zoro #
G115371818
UPC #
197318461095
Country of Origin
Bangladesh

Dimensions

Size
6 1/2
Width
EE
Overall Height
11 in

Details

Item
Hiker Shoe
Color
Natural Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
10060891
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
Hiker Shoe
Shank Material
Nylon
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Outsole Technology
Duratread(TM)
Maximum Heat Rating
572 Degrees F
Insole Technology
Cushioned
Static Dissipative
No
For Outdoor Traction
No
Liner Material
Polyester
Oil-Resisting Sole
Yes
Closure
Lace Up
Toe Shape
Round
Conductive
No
Gender
Men's
Metatarsal Guard
No
All-Leather Upper
Yes
Midsole Material
EVA, Rubber
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 35)
Toe Cap Material
Composite
Wide Toe Cap
No
Removable Insole
No
Construction
Cemented
Midsole Technology
FLX Foam, Lightweight, Shock-Absorbing
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Non-Marking Sole
No
Completely Non Metallic
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Natural Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 6 1/2, Static Dissipative Yes, Style Number 10060891, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.