Men's Hiker Shoe, Natural Brown, 8, 10060891
Mfr # 10060891
Zoro # G115439877
product price: $169.95
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Natural Brown
Size
8
Style Number
10060891
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10060891
Zoro #
G115439877
UPC #
197318460951
Country of Origin
Bangladesh
Dimensions
Size
8
Width
D
Overall Height
11 in
Description
Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Natural Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 8, Static Dissipative Yes, Style Number 10060891, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.