Men's Hiker Shoe, Natural Brown, 9 1/2, 10060891
Mfr # 10060891
Zoro # G415439775
product price: $169.95
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Natural Brown
Size
9 1/2
Style Number
10060891
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10060891
Zoro #
G415439775
UPC #
197318461156
Country of Origin
Bangladesh
Dimensions
Size
9 1/2
Width
EE
Overall Height
11 in
Description
Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Natural Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative Yes, Style Number 10060891, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.