Men's Wellington Boot, 10 1/2, Composite Toe, 10 in H, Oily Distressed Brown, 10020094

  • Mfr # 10020094

  • Zoro # G3705561


product price:  $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Width
EE
Style Number
10020094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020094
Zoro #
G3705561
UPC #
889359271619
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
EE
Footwear Width
EE
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
10 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Style Number
10020094
Upper Boot Material
All Leather
Waterproof
No
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material
Leather
Chain Saw Cut Resistant
No
Midsole Material
EVA
Toe Shape
Round
Oil Resisting Sole
Yes
Footwear Closure Type
Pull On
Footwear Style
Wellington Boot
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Insole System
Polyurethane Comfort Footbed
Puncture Resistant Insole
No
Metatarsal System
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.79
Insulated
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Footwear Sole Pattern
Exclusive Design
For Outdoor Traction
No
Removable Insole
Yes
Completely Non Metallic
Yes
Outsole Material
Rubber
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Liner Material
Mesh
Footwear Shank Type
Nylon
Insulation Type
None
Waterproof Type
None
Metal Chip Resisting Sole
No
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.92
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Shank Material
Nylon
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insole Material
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Technology
Duratread(TM)
Outsole Technology (PRINT)
Duratread(TM)
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.79
Maximum Heat Rating
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
0.92
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Closure
Pull On
Shank Material (PRINT)
Nylon
All-Leather Upper
Yes
Toe Cap Material
Composite
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.