Men's Wellington Boot, 10, Composite Toe, 10 in H, Oily Distressed Brown, 10020094

  • Mfr # 10020094

  • Zoro # G3717531


product price: $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Width
EE
Style Number
10020094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020094
Zoro #
G3717531
UPC #
889359271602
Country of Origin
Viet Nam

Dimensions

Size
10
Width
EE
Footwear Width
EE
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
10

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Style Number
10020094
Upper Boot Material
All Leather
Waterproof
No
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Mark II Slip Test Results- Dairy Tile Wet
0.79
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Dry
0.92
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Ninety Degree Heel
Yes
Waterproof Type
None
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Insole System
Polyurethane Comfort Footbed
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Conductive
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Upper Material
Leather
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Max. Heat Rating
300 Degrees F
Chemical Resisting Sole
No
Shank Material
Nylon
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Toe Shape
Round
Static Dissipative
Yes
Wide Toe Cap
No
Footwear Closure Type
Pull On
Insulation Type
None
Footwear Style
Wellington Boot
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Midsole Material
EVA
Liner Material
Mesh
Metatarsal System
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insole Material
Polyurethane
Style Family
Wellington Boot
Outsole Technology (PRINT)
Duratread(TM)
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.92
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Slip-Resistance Value - Mark II - Wet
0.79
Maximum Heat Rating (PRINT)
300 Degrees F
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Outsole Technology
Duratread(TM)
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Construction
Cemented
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Closure
Pull On
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Toe Cap Material
Composite
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.