Men's Wellington Boot, 11 1/2, Composite Toe, 10 in H, Oily Distressed Brown, 10020094

  • Mfr # 10020094

  • Zoro # G3700512


product price: $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Width
D
Style Number
10020094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020094
Zoro #
G3700512
UPC #
889359271503
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
D
Footwear Width
D
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Style Number
10020094
Upper Boot Material
All Leather
Waterproof
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Leather
For Outdoor Traction
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Footwear Shank Type
Nylon
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Metatarsal System
No
Liner Material
Mesh
Shank Material
Nylon
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Mark II Slip Test Results- Dairy Tile Wet
0.79
Footwear Style
Wellington Boot
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Waterproof Type
None
Upper Material Description
Full Grain Leather
Insulated
No
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.92
Removable Insole
Yes
Insole System
Polyurethane Comfort Footbed
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Static Dissipative
Yes
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Max. Heat Rating
300 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Electrical Hazard Rated
No
Metatarsal Guard
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insole Material
Polyurethane
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Toe Cap Material
Composite
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.92
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating
300 Degrees F
Outsole Technology (PRINT)
Duratread(TM)
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.79
All-Leather Upper
Yes
Shank Material (PRINT)
Nylon
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Outsole Technology
Duratread(TM)
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Construction
Cemented
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.