Men's Wellington Boot, 11, Composite Toe, 10 in H, Oily Distressed Brown, 10020094

  • Mfr # 10020094

  • Zoro # G3713103


product price: $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Width
D
Style Number
10020094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020094
Zoro #
G3713103
UPC #
889359271497
Country of Origin
Viet Nam

Dimensions

Size
11
Width
D
Footwear Width
D
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
11
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Style Number
10020094
Upper Boot Material
All Leather
Waterproof
No
Footwear Closure Type
Pull On
Insulation Type
None
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Liner Material
Mesh
Metatarsal System
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.79
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Metal Chip Resisting Sole
No
Ninety Degree Heel
Yes
Footwear Sole Pattern
Exclusive Design
Shank Material
Nylon
Waterproof Type
None
Static Dissipative
Yes
Electrical Hazard Rated
No
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Footwear Style
Wellington Boot
Footwear Shank Type
Nylon
Upper Material
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Wide Toe Cap
No
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Insole System
Polyurethane Comfort Footbed
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.92
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Non-Marking Sole
Yes
Conductive
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insole Material
Polyurethane
Construction
Cemented
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Closure
Pull On
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Duratread(TM)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Dry
0.92
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Style Family
Wellington Boot
Outsole Technology
Duratread(TM)
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Wet
0.79
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.