Men's Wellington Boot, 13, Composite Toe, 10 in H, Oily Distressed Brown, 10020094

  • Mfr # 10020094

  • Zoro # G3713155


product price: $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Width
D
Style Number
10020094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020094
Zoro #
G3713155
UPC #
889359271527
Country of Origin
Viet Nam

Dimensions

Size
13
Width
D
Footwear Width
D
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
13

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Style Number
10020094
Upper Boot Material
All Leather
Waterproof
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Footwear Closure Type
Pull On
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Mark II Slip Test Results- Dairy Tile Wet
0.79
Insulation Type
None
Insulated
No
Removable Insole
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Outsole Material
Rubber
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Wide Toe Cap
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Max. Heat Rating
300 Degrees F
Static Dissipative
Yes
CSA Footwear Standard
Not Specified
Upper Material
Leather
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Insole System
Polyurethane Comfort Footbed
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Wellington Boot
Metatarsal System
No
Non-Marking Sole
Yes
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Exclusive Design
Liner Material
Mesh
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.92
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insole Material
Polyurethane
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Closure
Pull On
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Construction
Cemented
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.79
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Slip-Resistance Value - Mark II - Dry
0.92
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Technology (PRINT)
Duratread(TM)
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
300 Degrees F
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Style Family
Wellington Boot
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Outsole Technology
Duratread(TM)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.