Men's Wellington Boot, 14, Composite Toe, 10 in H, Oily Distressed Brown, 10020094

  • Mfr # 10020094

  • Zoro # G3701343


product price: $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Width
EE
Style Number
10020094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020094
Zoro #
G3701343
UPC #
889359271664
Country of Origin
Viet Nam

Dimensions

Size
14
Width
EE
Footwear Width
EE
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
14

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Style Number
10020094
Upper Boot Material
All Leather
Waterproof
No
Electrical Hazard Rated
No
For Outdoor Traction
No
Ninety Degree Heel
Yes
Completely Non Metallic
Yes
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Shank Material
Nylon
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.92
Footwear Closure Type
Pull On
CSA Footwear Standard
Not Specified
Insulated
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Footwear Style
Wellington Boot
Metatarsal System
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Upper Material
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.79
Chemical Resisting Sole
No
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Midsole Material
EVA
Metal Chip Resisting Sole
No
Static Dissipative
Yes
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Conductive
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Insole System
Polyurethane Comfort Footbed
Max. Heat Rating
300 Degrees F
Liner Material
Mesh
Wide Toe Cap
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insole Material
Polyurethane
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Style Family
Wellington Boot
Gender (PRINT)
Men's
Outsole Technology
Duratread(TM)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Closure
Pull On
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.79
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.92
Outsole Technology (PRINT)
Duratread(TM)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.